Motion
CLKQGDA50TN-155RCHZ

SMC CORP OF AMERICA
CLKQGDA50TN-155RCHZ

Pin Clamp Cylinder
Mi Item #07743897
MFR #CLKQGDA50TN-155RCHZ
Price$908.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGDA50TN-155RCHZ

Pin Clamp Cylinder
Mi Item #07743897
MFR #CLKQGDA50TN-155RCHZ

Mfr description
CLKQGDA50TN-155RCHZ
  • Pin clamp cylinder with positioning and clamping at one time
  • 55 types of guide pins
  • 4 body types for a broad range of installation conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.88/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Body Option
    Built-in Standard Magnet
  • Body Type
    Pin Hole: 2x8H7
  • Bracket 1
    90 °From Port Location
  • Country of Origin
    JP
  • Cylinder Style
    Pin Clamp
  • Cylinder Suffix
    Z
  • Lock Type
    With Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Standard Magnet
  • Mounting Bolts
    4 x M10 x 1.5
  • Mounting Thread
    M10x1.5
  • Mounting Type
    90 °From Port Location
  • Options Included
    Built-In Standard Magnet, L (With Lock)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Pin Air Cylinders
  • Safety Options
    L (With Lock)
  • Series
    CKQ
  • Special Applications
    Pin Clamp
  • Type
    Pin Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)