Motion
CLKQGDB50TN-295RBLZ

SMC CORP OF AMERICA
CLKQGDB50TN-295RBLZ

Pin Clamp Cylinder
Mi Item #07743908
MFR #CLKQGDB50TN-295RBLZ
Price$848.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLKQGDB50TN-295RBLZ

Pin Clamp Cylinder
Mi Item #07743908
MFR #CLKQGDB50TN-295RBLZ

Mfr description
CLKQGDB50TN-295RBLZ
  • Pin clamp cylinder with positioning and clamping at one time
  • 55 types of guide pins
  • 4 body types for a broad range of installation conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    5 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    L
  • Lock Type
    Rod Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Bolts
    M10 x 1.5
  • Mounting Thread
    M10x1.5
  • Mounting Type
    Side Tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Standard Magnet, With Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Pin Air Cylinders
  • Safety Options
    Locking Mechanism
  • Series
    CKQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)