Motion
441A2
Pneumatic Backfill Tamper - 1750 bpm, 4 in Stroke, 2 in Bore, 5-3/4 in Malleable Butt
Mi Item #07743911
MFR #441A2
Price$3,217.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Backfill Tamper - 1750 bpm, 4 in Stroke, 2 in Bore, 5-3/4 in Malleable Butt
Mi Item #07743911
MFR #441A2

Mfr description
441A2 BACK FILL
  • With dual-action sand wipers, a built-in muffler and a side exhaust, this tool is built for heavy use
  • Commonly used by municipal and utility crews for compacting around both utility line repairs and new installations such as street lights, fire hydrants, and telephone poles prior to pouring concrete
  • Ideal for back filling around foundations or other tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,217.27/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Bore Size
    2 in
  • Butt Diameter
    5-3/4 in Malleable
  • Length
    50.88 in
  • Min Hose Inside Diameter
    1/2 in
  • Stroke
    4 in
  • Tool Weight
    21.4 lbs

Details

  • Actual Air Consumption
    36 cfm @ load
  • Air Pressure
    90 psi
  • Impact Rate
    1750 bpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)