Motion
MGGMF50-350-RN

SMC CORP OF AMERICA
MGGMF50-350-RN

MGGMF50-350-RN
Mi Item #07744003
MFR #MGGMF50-350-RN
Price$1,046.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMF50-350-RN

MGGMF50-350-RN
Mi Item #07744003
MFR #MGGMF50-350-RN

Mfr description
MGGMF50-350-RN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,046.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Width
    1.9690 in, 50 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    RN
  • Guide Type
    Slide Bearing
  • Lock Type
    End Lock Cap
  • Locking Position
    End of Stroke Retracted
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Capable, End Lock, External Shock Absorbers
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)