Motion
AS3047
Thrust Bearing - 30 mm Bore, 47 mm OD
Mi Item #07744094
MFR #AS3047
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 30 mm Bore, 47 mm OD
Mi Item #07744094
MFR #AS3047

Mfr description
AS3047-HLA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.14/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.266 oz

Details

  • Manufacturer Product Page
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)