Motion
IR25X30X17-XL

INA (SCHAEFFLER)
IR25X30X17-XL

Inner Ring - 25 mm Bore, 30 mm OD, Bearing steel
Mi Item #07744101
MFR #IR25X30X17-XL
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR25X30X17-XL

Inner Ring - 25 mm Bore, 30 mm OD, Bearing steel
Mi Item #07744101
MFR #IR25X30X17-XL

Mfr description
IR25X30X17-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    17 mm
  • Weight
    0.061 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The IR25X30X17-XL is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 17 mm overall width, and 0.061 lbs weight, suitable for compact machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR25X30X17-XL
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)