Motion
100FR

3M
100FR

3M™ Scotch-Weld™ Epoxy Adhesive DP100FR, Off-White, 48.5 mL Duo-Pak, 12/Case
Mi Item #07744210
MFR #100FR
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
100FR

3M™ Scotch-Weld™ Epoxy Adhesive DP100FR, Off-White, 48.5 mL Duo-Pak, 12/Case
Mi Item #07744210
MFR #100FR

Mfr description
08989 DP100FR SCOTCH WELD 48.5ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
  • Adhesive formula cures rigid for high static load holding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Package Size
    48.5 ml

Details

  • Color
    White
  • Cure Time
    48 hr
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00638060089897
  • Package Type
    Duo-Pak
  • UPC_NO
    00638060089897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)