Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Force Logic™ 1590 ACSR Cable Cutter
Mi Item #07744268
MFR #2777-21

Mfr description
2777-21 M18 OVERHEAD CABLE CUTTER
  • Cuts up to 1590 falcon ACSR, and 1/2 in. EHS guy wire
  • Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves
  • Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Tool Height
    12.5 in
  • Tool Length
    16.7 in
  • Width
    3.3 in

Details

  • Battery Type
    Lithium-Ion
  • Color Finish
    Red/Black
  • Manufacturer Upc Number
    045242486625
  • Material
    Steel, Aluminum, Reinforced Nylon
  • UPC_NO
    045242486625
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)