Motion
ZPR50BUK50-06-A14

SMC CORP OF AMERICA
ZPR50BUK50-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #07744415
MFR #ZPR50BUK50-06-A14
Price$72.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR50BUK50-06-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #07744415
MFR #ZPR50BUK50-06-A14

Mfr description
ZPR50BUK50-06-A14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.66/each

Specifications

Dimensions

  • Mounting Thread Size
    M14 x 1
  • Overall Weight
    175 g
  • Pad Diameter
    50 mm
  • Stroke
    50 mm
  • Weight
    175 g

Details

  • Buffer Rotation
    Non-Rotating
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One-touch Fitting 6 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)