Motion
48-22-6330

MILWAUKEE TOOL
48-22-6330

6 in. and 10 in. Straight Jaw Pliers Set
Mi Item #07744517
MFR #48-22-6330
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6330

6 in. and 10 in. Straight Jaw Pliers Set
Mi Item #07744517
MFR #48-22-6330

Mfr description
48-22-6330 6"&10" STRAIGHT JAW PLIER SET
  • REAM & PUNCH™ handles (patent pending) - Deburr smooth pipe and punch electrical knock outs
  • Jaw capacity - up to 1 in. & 2 in. round pipe
  • Hardened teeth - long gripping life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $58.28)
USD$19.97/each

Specifications

Details

  • Includes Cutter
    No
  • Manufacturer Upc Number
    045242342327
  • Material
    Forged Alloy Steel
  • Number Of Pieces
    2
  • Plier Type
    Tongue & Groove
  • UPC_NO
    045242342327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)