Motion
GEZH 508 ESX-2LS

SKF
GEZH 508 ESX-2LS

Spherical Plain Bearing - 5.5000 in Bore, 8.7500 in OD, 4.9500 in, 125.73 mm Inner Ring Width
Mi Item #07744602
MFR #GEZH 508 ESX-2LS
Price$4,889.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZH 508 ESX-2LS

Spherical Plain Bearing - 5.5000 in Bore, 8.7500 in OD, 4.9500 in, 125.73 mm Inner Ring Width
Mi Item #07744602
MFR #GEZH 508 ESX-2LS

Mfr description
GEZH 508 ESX-2LS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,889.16/each

Specifications

Dimensions

  • Ball Diameter
    8.1560 in, 207.16 mm
  • Bore Diameter  
    5.5000 in
  • Inner Ring Width  
    4.9500 in, 125.73 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    104.78 mm | 4.1250 in
  • Outside Diameter  
    8.7500 in
  • Overall Width
    4.1250 in
  • Weight
    43.431 lbs

Details

  • Additional Details
    SKF Explorer | Seal on both sides | Triple-lip | Relubrication feature
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GEZH 508 ESX-2LS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2600 kN, 584503.4 lbf
  • Radial Static Load Capacity
    5200 kN, 1169006.8 lbf
  • Series
    GEZH
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)