Motion
007020
Weld-Aid Nozzle Tip Cleaner - Aerosol can
Mi Item #07744810
MFR #007020
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Nozzle Tip Cleaner - Aerosol can
Mi Item #07744810
MFR #007020

Mfr description
1008282 ANTI-SPATTER NK-HD HD AER15OZ
  • Outstanding fixture protection.
  • Excellent for stainless steel.
  • Non-flammable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Boiling Point
    104°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -139°F
  • Net Weight
    15 oz.
  • Shelf Life
    5
  • Specific Gravity
    1.32
  • VOC Content
    0

Details

  • Appearance
    Colorless Liquid
  • Application
    Welding
  • Base Type
    Methylene Chloride
  • Container Type
    Aerosol can
  • Flash Point
    None
  • Form
    Liquid Aerosol
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592702019
  • Material
    Solvent
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Ether-Like
  • UPC_NO
    731592702019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)