Motion
007060
Weld Aid Lube Pads - Pad
Mi Item #07744817
MFR #007060
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld Aid Lube Pads - Pad
Mi Item #07744817
MFR #007060

Mfr description
1008258 LUBE PAD PRE-TREATED BLACK
  • Lubrication allows smooth feeding of wire with poor cast, helix, rust and long feed liners.
  • Not recommended for aluminum
  • Feeds and lubricates wire to extend tip and liner life up to 300%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Container Size/Type
    Plastic Bag
  • Height
    1.00 in
  • Length
    7.00 in
  • Shelf Life
    5
  • Specific Gravity
    0.93
  • VOC Content
    0
  • Weight
    0.08 lbs
  • Width
    5.00 in

Details

  • Appearance
    Solid Wire Pad
  • Application
    Welding
  • Base Type
    Pad
  • Characteristics
    Black
  • Container Type
    Pad
  • Country of Origin
    To be Determined
  • ECCN
    EAR99
  • Flash Point
    300.2
  • Function
    Lubricates
  • Harmonization Code
    5911.90.1000
  • Manufacturer Upc Number
    731592706017
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Oderless
  • Type
    Felt
  • UPC_NO
    731592706017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)