Motion
007088
Weld-Aid Anti-Spatter - Aerosol can
Mi Item #07744822
MFR #007088
Price$13.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Anti-Spatter - Aerosol can
Mi Item #07744822
MFR #007088

Mfr description
1008257 ANTI-SPATTER ALL-POS AER20OZ
  • Contains no harmful solvents or CO2
  • Features the convenience of an aerosol spray.
  • Protects parts tooling and fixtures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.75/each

Specifications

Dimensions

  • Boiling Point
    554°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    68°F
  • Net Weight
    13.75 oz.
  • Shelf Life
    5

Details

  • Appearance
    Red
  • Application
    Welding
  • Base Type
    Proprietary
  • Container Type
    Aerosol can
  • Flash Point
    572°F
  • Form
    Liquid Aerosol
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592708813
  • Material
    Water Based
  • Prop 65 Statement
  • Propellant
    Nitrogen
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    731592708813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)