Motion
007091
Weld-Aid Welder's Anti-Spatter - Plastic Container
Mi Item #07744825
MFR #007091
Price$123.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Welder's Anti-Spatter - Plastic Container
Mi Item #07744825
MFR #007091

Mfr description
1008183 ANTI-SPATTER 5GAL PAIL
  • Non-toxic and paintable.
  • Non-hazardous, non-flammable
  • Ideal for protectibg parts, clamps, tooling and fixtures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.09/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    32°F
  • Net Weight
    5 gal.
  • Shelf Life
    5
  • Specific Gravity
    1.0
  • VOC Content
    4.5

Details

  • Appearance
    Red Liquid
  • Application
    Welding
  • Base Type
    Proprietary
  • Container Type
    Plastic Container
  • Flash Point
    212°F
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592709117
  • Material
    Water Based
  • pH Range
    9.5
  • Propellant
    None
  • Residue
    No
  • Scent
    Odorless
  • UPC_NO
    731592709117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)