Motion
007094
Nozzle-Dip HD® 32 Ounce
Mi Item #07744828
MFR #007094
Price$22.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nozzle-Dip HD® 32 Ounce
Mi Item #07744828
MFR #007094

Mfr description
1008236 ANTI-SPATTER NOZZLE-DIP HD 32OZ
  • Can dip hot or cold
  • Gel will not migrate into liner
  • Non-flashing and paintable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.66/each

Specifications

Dimensions

  • Boiling Point
    515.8°F
  • Container Size/Type
    32 Ounce Jar
  • Film Thickness
    NA
  • Freezing Point
    61.3°F
  • Shelf Life
    5
  • Specific Gravity
    0.977
  • VOC Content
    1.4

Details

  • Appearance
    Gel
  • Base Type
    Not Available
  • Container Type
    Jar
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592709414
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    731592709414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)