Motion
B-100
Brite®Zinc®, 12.5 Wt Oz
Mi Item #07744833
MFR #B-100
Price$19.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite®Zinc®, 12.5 Wt Oz
Mi Item #07744833
MFR #B-100

Mfr description
1008302 BRITE ZINC SILVER B-100 AER16OZ
  • One step color matches the shiny look of hot dip galvanizing.
  • 69% zinc metal.
  • Covers 32 square feet.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$19.49/each

Specifications

Dimensions

  • Boiling Point
    95°F
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    2 to 3 Mils
  • Freezing Point
    -138.8°F
  • Shelf Life
    5
  • VOC Content
    46.6

Details

  • Base Type
    Not Determined
  • Container Type
    Aerosol
  • Flammability
    Extremely Flammable
  • Flash Point
    -4°F
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592100013
  • Propellant
    Butane,Propane
  • Removal Method
    Remove with paint stripper or other solvent.
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    731592100013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)