Motion
B-200
Brite® Zinc®, Gallon
Mi Item #07744834
MFR #B-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite® Zinc®, Gallon
Mi Item #07744834
MFR #B-200

Mfr description
1008407 BRITE ZINC 3.78L SILVER MATTE
  • One step color matches the shiny look of hot dip galvanizing.
  • 69% zinc metal.
  • 1 gallon can covers 570 square feet.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    210°F
  • Container Size/Type
    1 Gallon Metal Pail
  • Film Thickness
    2 to 3 Mils
  • Freezing Point
    -138.8°F
  • Shelf Life
    5
  • Specific Gravity
    1.43

Details

  • Container Type
    Pail
  • Flash Point
    45°F
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592200119
  • Propellant
    None
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    731592084153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)