Motion
FZ-100
Weld-Aid Ant-Spatter Rust Remover - Aerosol
MI ITEM #07744835
MFR #FZ-100
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Ant-Spatter Rust Remover - Aerosol
MI ITEM #07744835
MFR #FZ-100

Mfr description
1008303 1ST ZINC GALV PRIMER AER16OZ
  • ASTM 780
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Boiling Point
    95°F
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    2 to 3 Mils
  • Freezing Point
    -138.8°F
  • Net Weight
    12.5 lbs
  • Shelf Life
    5
  • Size
    1 gal.
  • VOC Content
    4.13 lb/gl

Details

  • Application Temperature Range
    Above Freezing
  • Base Type
    Zinc Rich
  • Color
    Matte Gray
  • Container Type
    Aerosol
  • Coverage
    26 ft²
  • Dry Time
    15-30 Minutes
  • Exposure Conditions
    All Weather
  • Finish
    Flat
  • Flammability
    Flammable
  • Flash Point
    -4°F
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    731592810011
  • Propellant
    Butane,Propane
  • Removal Method
    Remove with paint stripper or other solvent.
  • Residue
    No
  • Resin Type
    Organic
  • Scent
    Solvent
  • Standards Met
    ASTM 780
  • UPC_NO
    731592810011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)