Motion
YOR-107-A
Weld-Aid Nozzle Cleaner - Aerosol
Mi Item #07744839
MFR #YOR-107-A
Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weld-Aid Nozzle Cleaner - Aerosol
Mi Item #07744839
MFR #YOR-107-A

Mfr description
1008304 ANTI-SPATTER NK-107A AER20OZ
  • Excellent for fixture and tooling protection.
  • Paintable, non-flammable
  • Contains no fluorocarbons
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.87/each

Specifications

Dimensions

  • Container Size/Type
    20 Ounce Aerosol
  • Shelf Life
    5
  • Weight
    12.40 lbs

Details

  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    746450001401
  • Prop 65 Statement
  • UPC_NO
    746450001401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)