Motion
7000045271

3M
7000045271

3M™ Vacuum Hose 28393, 1 in ID x 60 ft, 1 per case
Mi Item #07744860
MFR #7000045271
Price$286.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045271

3M™ Vacuum Hose 28393, 1 in ID x 60 ft, 1 per case
Mi Item #07744860
MFR #7000045271

Mfr description
28393 HOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for efficient dust management when used with 3M™ Random Orbital and Orbital Sanders
  • When connected to a vacuum system, disc loading is minimized, which increases productivity, extends the life of abrasive products, and provide a cleaner work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.15/each

Specifications

Dimensions

  • Height
    8.0000 in
  • Length
    22.0000 in
  • Weight
    6.4 lb
  • Width
    6.4400 in

Details

  • Accessory Type
    Hose
  • Manufacturer Upc Number
    00051141283937
  • UPC_NO
    00051141283937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)