Overview
Mfr description
VBA43A-F04GN
- Boosts local line pressure without requiring additional power
- 2 to 4 times increase in pressure
- Easy adjustment of output pressure
- Improved performance over previous designs
Specifications
- Inlet Port Size1/2 in
- Inlet Port TypeStraight
- Outlet Port Size1/2 in
- Outlet Port TypeStraight
- Weight8.6222 kg
- Product TypeBooster Regulators
- Outlet Port Thread TypeG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data