Motion
40SUPERSSCL

TSUBAKI (UST)
40SUPERSSCL

40SUPERSSCL
MI ITEM #07745033
MFR #40SUPERSSCL
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SUPERSSCL

40SUPERSSCL
MI ITEM #07745033
MFR #40SUPERSSCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.47/each

Specifications

Dimensions

  • Pin Diameter
    0.781 in
  • Plate Thickness
    0.375 in
  • Weight
    2.80 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29

Overview

Mfr description
40 SUPER SPCL STAINLESS STEEL CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought