Motion
50SUPERSSRB

TSUBAKI (UST)
50SUPERSSRB

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745036
MFR #50SUPERSSRB
Price$209.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50SUPERSSRB

Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745036
MFR #50SUPERSSRB

Mfr description
50 SUPER SPCL STAINLESS STEEL RIV 10 FT.
  • Super Stainless chain combines the corrosion resistance of stainless steel with the strength of carbon steel.
  • Super Stainless chain is up to 6X stronger than ordinary stainless-steel chain.
  • This chain offers a higher side-bar waist and greater fatigue strength, as well as hardened pins and bushings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.01/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.84 lb
  • Weight per Foot
    0.76 lbs, 1.13 kg/m

Details

  • Application
    Freezers, Food Packaging/Processing, Underwater Applications, Washdown Environment, High-Speed Conveyors, High Temperature
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ASME
  • Chain Type
    Super Series
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Super Stainless
  • Manufacturer Catalog Number
    50SUPERSSRB
  • Material
    Super Stainless
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039805218
  • Working Load Capacity
    1430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)