Motion
60SUPERSSCL

TSUBAKI (UST)
60SUPERSSCL

60SUPERSSCL
MI ITEM #07745037
MFR #60SUPERSSCL
Your Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SUPERSSCL

60SUPERSSCL
MI ITEM #07745037
MFR #60SUPERSSCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.92/each(List $48.58)

Overview

Mfr description
60 SUPER SPCL STAINLESS STEEL CONN LINK

Specifications

  • Number Of Strands Across
    1
  • Roller Diameter
    0.469 in
  • Pin Diameter
    0.234 in
  • Series
    2060
  • Standards Met
    ASME B29
  • Weight
    0.09 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text