Motion
60SUPERSSRB

TSUBAKI (UST)
60SUPERSSRB

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745038
MFR #60SUPERSSRB
Price$282.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SUPERSSRB

Roller Chain - Heavy Duty Series, 60 / 3/4 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745038
MFR #60SUPERSSRB

Mfr description
60 SUPER SPCL STAINLESS STEEL RIV 10 FT.
  • Super Stainless chain combines the corrosion resistance of stainless steel with the strength of carbon steel.
  • Super Stainless chain is up to 6X stronger than ordinary stainless-steel chain.
  • This chain offers a higher side-bar waist and greater fatigue strength, as well as hardened pins and bushings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.78/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    0.5810 in, 14.75 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.30 lb
  • Weight per Foot
    1.12 lbs, 1.67 kg/m

Details

  • Application
    Food Packaging, Processing
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Super StainlessTM Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    60SUPERSSRB
  • Material
    Super Stainless
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • UPC_NO
    097039806857
  • Working Load Capacity
    1980 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)