Motion
80SUPERSSRB

TSUBAKI (UST)
80SUPERSSRB

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745040
MFR #80SUPERSSRB
Price$472.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SUPERSSRB

Roller Chain - Heavy Duty Series, 80 / 1 in, Riveted, 1 Strand, Super Stainless Material, 10 ft Length
Mi Item #07745040
MFR #80SUPERSSRB

Mfr description
80 SUPER SPCL STAINLESS STEEL RIV 10 FT.
  • Super Stainless chain combines the corrosion resistance of stainless steel with the strength of carbon steel.
  • Super Stainless chain is up to 6X stronger than ordinary stainless-steel chain.
  • This chain offers a higher side-bar waist and greater fatigue strength, as well as hardened pins and bushings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.91/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    0.7580 in, 19.25 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.80 lb
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Application
    Food Packaging/Processing, Freezers, Underwater Applications, Exposure To Harsh Cleaners, High-Speed Conveyors, High-Temperature Ovens
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ASME
  • Chain Type
    Super StainlessTM Chains
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    80SUPERSSRB
  • Material
    Super Stainless
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039809162
  • Working Load Capacity
    3300 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)