Motion
MTA SIZE 3203, 25:1, 250 C-FACE

DODGE
MTA SIZE 3203, 25:1, 250 C-FACE

MTA SIZE 3203, 25:1, 250 C-FACE
MI ITEM #07745042
MFR #MTA SIZE 3203, 25:1, 250 C-FACE
Price$11,806.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3203, 25:1, 250 C-FACE

MTA SIZE 3203, 25:1, 250 C-FACE
MI ITEM #07745042
MFR #MTA SIZE 3203, 25:1, 250 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,806.02/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 8.62 inch
  • Case Size
    3
  • Center Distance
    1.7500 in
  • Input Shaft Diameter
    0.6870 in
  • Nominal Ratio
    29 : 1
  • Ratio
    25:1
  • Shaft Diameter
    Input 0.687 inch

Details

  • Actual Ratio
    24.57
  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.060 hp
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 250TC Frame
  • Product Type
    Speed Reducer Torque Arms
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    615 in-lb

Overview

Mfr description
M3H25T25C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought