Motion
CEL11301
Brake Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07745302
MFR #CEL11301
Price$1,191.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, ODP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07745302
MFR #CEL11301

Mfr description
CEL11301 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.98/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.7400 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • Additional Details
    Cap Start;Cap Run;Polyrex Em (-20F +300F) Bearing Grease;Flying Leads;Ko Box Motor Lead Exit;Rigid Base Indicator
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    .33HP, 1740RPM, 1PH, 60HZ, 56C, 3418LC, OPEN, F
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.7 A, 3.4 A
  • Full Load Efficiency
    0.724
  • Hp
    0.33 hp
  • Insulation Class
    B
  • KVA Code
    K
  • Manufacturer Catalog Number
    CEL11301
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V, 230 V
  • NEMA Design Class
    N
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, ROHS COMPLIANT
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    115 V at 60 HZ;230 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)