Motion
F-121-X-LFR-SM

FABCO-AIR INC
F-121-X-LFR-SM

1.1250 in Bore, 1.2500 in Stroke
Mi Item #07745567
MFR #F-121-X-LFR-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
F-121-X-LFR-SM

1.1250 in Bore, 1.2500 in Stroke
Mi Item #07745567
MFR #F-121-X-LFR-SM

Mfr description
F-121-X-LFR-SM CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Stroke
    1.2500 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clamped in T-Slot (Via Male Thread)
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)