Motion
72049
Titan Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 3/4 hp, 3, 380/480 V, 14 ft Diameter, 5 Blades
MI ITEM #07745965
MFR #72049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Titan Industrial HVLS Ceiling Fan - 3 ft Downrod - I-Beam Mount, Direct Drive, 3/4 hp, 3, 380/480 V, 14 ft Diameter, 5 Blades
MI ITEM #07745965
MFR #72049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72049 HVLS FAN, 14 FT. DIA, 3 PH
  • Made in the USA
  • Standard Analog Wall Control
  • (VFD) Control Panel
  • Mounting Hardware
  • Guy Wire Kit
  • Communication Kit
  • 5 Blades
  • 3' downrod

Specifications

  • Diameter
    14 ft
  • Number Of Blades
    5
  • Maximum Affected Area
    7744 ft²
  • Voltage
    380/480 V
  • Phase
    3
  • Horsepower
    3/4 hp
  • Speed
    103 rpm
  • Mount Type
    I-Beam
  • Manufacturer Upc Number
    049694720498
  • Harmonization Code
    8414 51
  • Weight
    168 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text