Specifications
Dimensions
- Diameter14 ft
- Weight168 lbs
Details
- Harmonization Code8414 51
- Horsepower3/4 hp
- Manufacturer Product Page
- Manufacturer Upc Number049694720504
- Maximum Affected Area7744 ft²
- Mount TypeI-Beam
- Number Of Blades5
- Phase3
- Speed103 rpm
- Voltage200/240 V
Overview
Mfr description
72050 HVLS FAN, 14 FT. DIA, 3 PH
- Made in the USA
- Standard Analog Wall Control
- (VFD) Control Panel
- Mounting Hardware
- Guy Wire Kit
- Communication Kit
- 5 Blades
- 3' downrod