Motion
128-ATL
128-ATL AIR TOOL LUBE
MI ITEM #07746229
MFR #128-ATL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
128-ATL AIR TOOL LUBE
MI ITEM #07746229
MFR #128-ATL

Mfr description
128-ATL AIR TOOL LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    700 to 860 °F
  • Height
    10.25 in
  • Length
    4.25 in
  • Weight
    7.9 lb
  • Width
    6.5 in

Details

  • Appearance
    Oily
  • Flash Point
    Greater than 360 °F
  • Product Types
    Air Tool Lubricant
  • Type
    Lubricants
  • UPC_NO
    032167090228
  • Viscosity
    19 cSt at 40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)