Motion
20-BC
20-BC Blaster Brake Cleaner, 14 oz, 6 Ct Cleaner/Degreaser/Solvent
Mi Item #07746230
MFR #20-BC
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20-BC Blaster Brake Cleaner, 14 oz, 6 Ct Cleaner/Degreaser/Solvent
Mi Item #07746230
MFR #20-BC

Mfr description
20-BC BRAKE CLEANER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Height
    9.5 in
  • Length
    2.75 in
  • Weight
    1.2 lb
  • Width
    2.75 in

Details

  • Case Pack Height
    9.5
  • Case Pack Length
    2.75
  • Case Pack Width
    2.75
  • Type
    Cleaner/Degreaser/Solvent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)