Motion
16-CCL
16-CCL Blaster Chain & Cable Lube, 11 oz, 6 Ct Lubricants
MI ITEM #07746231
MFR #16-CCL
Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-CCL Blaster Chain & Cable Lube, 11 oz, 6 Ct Lubricants
MI ITEM #07746231
MFR #16-CCL

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$7.22/each

Specifications

Dimensions

  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Case Pack Height
    7.75
  • Case Pack Length
    2.75
  • Case Pack Width
    2.75
  • Type
    Lubricants

Overview

Mfr description
16-CCL CHAIN & CABLE LUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought