Motion
PB-TS
Penetrants & Multipurpose Lubricant - 4 oz
MI ITEM #07746237
MFR #PB-TS
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - 4 oz
MI ITEM #07746237
MFR #PB-TS

Mfr description
PB-TS PB TRIAL SIZE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Boiling Point
    356 °F
  • Container Size
    4 oz
  • Height
    5.75 in
  • Length
    2.25 in
  • Specific Gravity
    0.91
  • VOC Content
    Less than 25 %
  • Weight
    0.25 lb
  • Width
    2.25 in

Details

  • Appearance
    Orange
  • Color
    Orange
  • Flammability
    Flammable
  • Flash Point
    150 °F
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -20 °F
  • Odor
    Aromatic
  • Operating Temperature Range
    -20 to 300 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Pb Penetrant Catalyst
  • Series
    PB
  • Temperature Range
    -20 to 300 °F
  • Type
    Penetrants
  • UPC_NO
    032167150007
  • Working Temperature
    -20 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)