1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLASTER CHEMICAL
26-PB
26-PB Big Shot, 18 oz. 6 Ct Penetrants
MI ITEM #
07746239
MFR #
26-PB
Price
$13.10
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
BLASTER CHEMICAL 26-PB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLASTER CHEMICAL
26-PB
26-PB Big Shot, 18 oz. 6 Ct Penetrants
MI ITEM #
07746239
MFR #
26-PB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$13.10
/each
Qty
Add to Cart
Specifications
Dimensions
Height
9.87 in
Length
2.75 in
Weight
10.5 lb
Width
2.75 in
Details
Case Pack Height
9.87
Case Pack Length
2.75
Case Pack Width
2.75
Prop 65
Yes
Type
Penetrants
Overview
Mfr description
26-PB PB PENETRATING CATALYST
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought