Motion
PB-50-TS
PB-50-TS Blaster Multi-Purpose Lubricant, 3.5 oz Lubricants
Mi Item #07746242
MFR #PB-50-TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PB-50-TS Blaster Multi-Purpose Lubricant, 3.5 oz Lubricants
Mi Item #07746242
MFR #PB-50-TS

Mfr description
PB-50-TS MULTI-PURPOSE LUBRICANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.75 in
  • Length
    2.25 in
  • Weight
    0.25 lb
  • Width
    2.25 in

Details

  • Case Pack Height
    5.75
  • Case Pack Length
    2.25
  • Case Pack Width
    2.25
  • Type
    Lubricants
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)