Motion
16-MPL-FG
16-MPL-FG FOOD GRADE MULTI-PURPOSE LUBE
Mi Item #07746247
MFR #16-MPL-FG
Price$7.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-MPL-FG FOOD GRADE MULTI-PURPOSE LUBE
Mi Item #07746247
MFR #16-MPL-FG

Mfr description
16-MPL-FG FOOD GRADE MULTI-PURPOSE LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.01/each

Specifications

Dimensions

  • Boiling Point
    392 °F
  • Height
    7.75 in
  • Length
    2.75 in
  • Weight
    0.96 lb
  • Width
    2.75 in

Details

  • Appearance
    Aerosol Spray
  • Color
    Clear
  • Flammability
    Flammable
  • Flash Point
    205 °F
  • Odor
    Petroleum Spirit
  • Product Types
    Multi-Purpose Lubricant
  • Type
    Lubricants
  • UPC_NO
    032167710072
  • Viscosity
    Less than 20.5 at 40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)