1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLASTER CHEMICAL
16-CTC-FG
16-CTC-FG Blaster FG Conveyor/Track & Cable Lube Lubricants
MI ITEM #
07746248
MFR #
16-CTC-FG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Chain and Cable Lubricants
BLASTER CHEMICAL 16-CTC-FG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLASTER CHEMICAL
16-CTC-FG
16-CTC-FG Blaster FG Conveyor/Track & Cable Lube Lubricants
MI ITEM #
07746248
MFR #
16-CTC-FG
Mfr description
16-CTC-FG FOOD GRADE CONVEYOR/TRACK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
7.75 in
Length
2.75 in
Weight
0.96 lb
Width
2.75 in
Details
Case Pack Height
7.75
Case Pack Length
2.75
Case Pack Width
2.75
Type
Lubricants
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items