Motion
GR-14C-MP
Grease - Grease, Lithium Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Amber Color, Water Resistant
Mi Item #07746252
MFR #GR-14C-MP
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Grease, Lithium Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Amber Color, Water Resistant
Mi Item #07746252
MFR #GR-14C-MP

Mfr description
GR-14C-MP MULTI-PUPOSE GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Container Size
    397 g
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Weight
    1 lb

Details

  • Color
    Amber
  • Composition
    Lithium
  • Container Type
    Cartridge
  • Dropping Point
    195 °C
  • Grease Thickener
    Lithium
  • Type
    Grease
  • UPC_NO
    032167770038
  • Water Resistance
    Water Resistant
  • Water Washout
    5 @ 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)