Motion
GR-14C-HDG
Grease - Grease, Calcium Sulfonate Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Green Color, Water Resistant
Mi Item #07746253
MFR #GR-14C-HDG
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Grease, Calcium Sulfonate Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Green Color, Water Resistant
Mi Item #07746253
MFR #GR-14C-HDG

Mfr description
GR-14C-HDG HEAVY-DUTY GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Container Size
    397 g
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Weight
    1 lb

Details

  • Color
    Green
  • Composition
    Calcium Sulfonate
  • Container Type
    Cartridge
  • Dropping Point
    320 °C
  • Max Operating Temperature
    260 °C
  • Min Operating Temperature
    -12 °C
  • Type
    Grease
  • UPC_NO
    032167770052
  • Water Resistance
    Water Resistant
  • Water Washout
    1 @ 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)