Motion
GR-14C-HTR
Grease - Grease, Lithium Complex Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Red Color, Water Resistant
MI ITEM #07746254
MFR #GR-14C-HTR
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Grease, Lithium Complex Composition, 2 NLGI Grade, 397 g Size, Cartridge Container, Red Color, Water Resistant
MI ITEM #07746254
MFR #GR-14C-HTR

Mfr description
GR-14C-HTR EXTRA-TACKY RED GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Boiling Point
    679 °F
  • Container Size
    397 g
  • Net Weight
    14 oz
  • NLGI Grade
    2
  • Weight
    1 lb

Details

  • Color
    Red
  • Composition
    Lithium Complex
  • Container Type
    Cartridge
  • Dropping Point
    288 °C
  • Flash Point
    Less Than 199.4 °F
  • Max Operating Temperature
    190 °C
  • Min Operating Temperature
    -20 °C
  • Type
    Grease
  • UPC_NO
    032167770045
  • Water Resistance
    Water Resistant
  • Water Washout
    5 @ 79 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)