Motion
GR-8A-PB
Grease - Grease, Lithium Composition, 227 g Size, Can Container, Clear Color
MI ITEM #07746255
MFR #GR-8A-PB
Price$10.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Grease, Lithium Composition, 227 g Size, Can Container, Clear Color
MI ITEM #07746255
MFR #GR-8A-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$10.01/each

Specifications

Dimensions

  • Container Size
    227 g
  • Net Weight
    8 oz
  • Specific Gravity
    0.80 °C
  • VOC Content
    Less Than 25 %
  • Weight
    0.54 lb

Details

  • Base Type
    Lithium
  • Color
    Clear
  • Composition
    Lithium
  • Container Type
    Can
  • Flammability
    Extremely Flammable
  • Flash Point
    -155 °F
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    -20 °F
  • Odor
    Mild Petroleum/Solvent-like
  • Type
    Grease
  • UPC_NO
    032167770069

Overview

Mfr description
GR-8A-PB PB-INFUSED LITHIUM GREASE AERO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought