Overview
Mfr description
SNLD 515-612 HOUSING
Specifications
- Housing MaterialSpheroidal Graphite Cast Iron
- Overall Length
- Overall Height
- Bolt Center To Center Length230 mm
- Weight16.469 lbs
- SeriesSNLD
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data