Overview
Mfr description
22-CM2L25-300Z
- Clean series air cylinder
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capable
Specifications
- SeriesCM2-Z
- Bore Diameter25 mm
- Country of OriginJP
- Stroke
- Cushion TypeRubber Bumper
- Clean SeriesVacuum Suction Type (Copper, Fluorine & Silicon-free + Low Particle Generation)
- Made to OrderYes
- Number of Switches2
- Port Thread StandardRc
- Rod End ThreadMale Rod End
- TypePneumatic
- Mounting TypeAxial Foot Style
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data