Specifications
Dimensions
- Bore Diameter32 mm
- Stroke5
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Body TypeCompact
- Bracket 1Universal
- Cylinder StyleGuided
- Cylinder SuffixZ
- Guide TypeSlide Bearing
- Mounting TypeUniversal
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
- TypeGuide Cylinder