Motion
GRG-B832-20-L

GROVE GEAR
GRG-B832-20-L

GRG-B832-20-L Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Left Hand Output
Mi Item #07746635
MFR #GRG-B832-20-L
Price$3,183.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG-B832-20-L

GRG-B832-20-L Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Left Hand Output
Mi Item #07746635
MFR #GRG-B832-20-L

Mfr description
GRG8320003.00 GEARBOX 20:1 LH OUTPUT
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.82/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Height
    15.00 in
  • Housing Length
    19.38 in
  • Housing Width
    15.13 in
  • Input Size
    0.8750 in
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    3267 in-lbs
  • Output Size
    1.5000 in
  • Ratio
    20:1
  • Weight
    71 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GRG-B832-20-L
  • Manufacturer Upc Number
    69031004363
  • Max Input Horsepower
    5.18 @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2275 lbs
  • Reduction
    Single
  • Series
    GRG
  • UPC_NO
    69031004363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)