Overview
Mfr description
EL8180044.00 DESCR: EL-BM818-40-L-56
- Aluminum housing provides superior resistances to corrosion, even in harsh environments
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved
- Large oil capacity provides positive splash lubrication and superior cooling capability
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
- Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles
- Tapered roller bearings on output shaft for high overhung and thrust load capacities
- The unique quill seal guard protects the input seal from damage during motor installation
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
- Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles
- Mounting dimensions are interchangeable with most industry standard reducers
Specifications
- Center Distance1.7500 in
- ReductionSingle
- Ratio40:1
- Max Input Horsepower0.609 @ 1750 rpm
- Input TypeC-Face Coupling
- Input Size0.6250 in
- Output TypeSolid
- Output Size0.7500 in
- Output DirectionLeft Hand
- NEMA / IEC Frame Size56
- Maximum Output RPM43 rpm
- Maximum Output Torque634 in-lbs
- Housing MaterialAluminum
- Overhung Load Capacity920 lbs
- Housing Height10.50 in
- Housing Length10.69 in
- Housing Width9.06 in
- Keyway Size3/16 X 3/32 in
- SeriesEL
- Mounting TypeBase
- CAD Drawing
- Manufacturer Catalog NumberEL-BM818-40-L-56
- Manufacturer Upc Number66295900201
- UPC_NO66295900201
- Weight17 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data