Motion
11-1224
WORX® Biodegradable Hand Cleaner - 1.85 oz, Bottle
MI ITEM #07746955
MFR #11-1224
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORX® Biodegradable Hand Cleaner - 1.85 oz, Bottle
MI ITEM #07746955
MFR #11-1224

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
11-1224 BIODEGRADABLE HAND CLEANER
  • Proven Industry Performance Since 1994!
  • First Hand Cleaner to Obtain Environmental Certification
  • Lift Stains without Damaging, Drying or Cracking Skin
  • Neutral PH Balanced, Eliminates Foul Odors
  • Helps Prevent Dermatitis & Promotes Healing
  • Removes Carbon, Brake Dust, Axle Grease, Graphite,Silicone, Printer’s Ink, Adhesives, Gear Grease, FreshPaint, Varnishes, Fresh Industrial Coatings, IndustrialSoils, Lube Oils, Coal Dust, Solvent-Based AdhesiveResidue, Glue & more...
  • Does Not Contain Microbeads, Walnut Shells, HarshChemicals or Abrasives.
  • Food Safe (CFIA Approved)
  • Readily Biodegradable
  • Cost Per Use Saving: 1 - 4.5lb last One Mechanic a Year!
  • Concentrated Powder has Lower Freight & Storage Fees

Specifications

  • Product Types
    Cleaner
  • Form
    Liquid
  • Container Size
    1.85 oz
  • Manufacturer Upc Number
    621749000528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text